- High Strength Precision Male Rod End
- 0.1900" Bore Size
- #10 - 32 UNF Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Length Through Bore | 0.3125 in |
| Housing Width | 1/4 in |
| Bore Size | 0.19 in |
| Head Diameter | 5/8 in |
| Static Load Rating [Max] | 2851 lbf |
| Duty | High Strength |
| Thread Designation | #10 - 32 UNF |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Misalignment Range | 13° |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Ball Dia. | 7/16 in |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Lubrication | Non-Relubricatable |
| Grade | Precision |
| Thread Size | #10 |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Weight | 0.028 LB |
| EAN or UPC | 190029015540 |

