- High Strength Precision Male Rod End
- 1" Bore Size
- 1 1/4 - 12 UNF Right Hand Thread
- Regreasable
- w/Lube Fitting
| Misalignment Range | 17° |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Duty | High Strength |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Thread Size | 1 1/4 |
| Threads per Inch | 12 |
| Bore Size | 1 in |
| Ball Dia. | 1 7/8 in |
| Grade | Precision |
| Bearing Type | Plain Bearing |
| Head Diameter | 2 3/4 in |
| Thread Type | UNF |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Static Load Rating [Max] | 76200 lbf |
| Thread Pitch | N/A |
| Lubrication | Relubricatable |
| Length Through Bore | 1.375 in |
| Housing Width | 1 in |
| Thread Designation | 1 1/4 - 12 UNF |
| Weight | 2.406 LB |
| EAN or UPC | 190029015434 |

