- Female Rod End
- 14 mm Bore
- Left Hand
- M14 x 1.5 -6H-LH
- 74.375 mm Long
| Lubrication | None |
| Total Height | 74.375 mm |
| Thread Size | M14 x 1.5 |
| Head Diameter | 34.75 mm |
| Thread Type | -6H-LH |
| Inch/Metric | Metric |
| External Thread Length | 27 mm |
| Ball Dia. | 25.4 mm |
| Bore Size | 14 mm |
| Housing Material | Alloy Steel |
| Misalignment | 21 degrees |
| Type | Rod End |
| Thread Hand | Left Hand |
| Static Load Rating [Max] | 71741 N |
| Ball Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029001635 |

