- Female Rod End
- 12 mm Bore
- Left Hand
- M12 x 1.75 -6H-LH
- 65 mm Long
| Thread Type | -6H-LH |
| Bore Size | 12 mm |
| Thread Size | M12 x 1.75 |
| Type | Rod End |
| Total Height | 65 mm |
| Ball Dia. | 22.23 mm |
| Head Diameter | 30 mm |
| Inch/Metric | Metric |
| Lubrication | None |
| Housing Material | Alloy Steel |
| Ball Material | Alloy Steel |
| Thread Hand | Left Hand |
| Misalignment | 17 degrees |
| Static Load Rating [Max] | 44490 N |
| External Thread Length | 24 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029001789 |

