- Female Rod End
- 10 mm Bore
- Left Hand
- M10 x 1.5 -6H-LH
- 56.5 mm Long
| Ball Material | Alloy Steel |
| Thread Hand | Left Hand |
| Misalignment | 17 degrees |
| Type | Rod End |
| Ball Dia. | 19.05 mm |
| Housing Material | Alloy Steel |
| Thread Type | -6H-LH |
| Total Height | 56.5 mm |
| Thread Size | M10 x 1.5 |
| Static Load Rating [Max] | 50227 N |
| External Thread Length | 21 mm |
| Lubrication | Zerk Fitting |
| Inch/Metric | Metric |
| Bore Size | 10 mm |
| Head Diameter | 27 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029001772 |

