- Female Rod End
- 0.25 in Bore
- Left Hand
- 1/4-28 UNF-3B-LH
- 1.687 in Long
| Threads per Inch | 28 |
| Static Load Rating [Max] | 6190 lbf |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Thread Pitch | N/A |
| Lubrication | None |
| Thread Type | UNF, UNF-3B-LH |
| Head Diameter | 3/4 in |
| Thread Hand | Left Hand |
| Bearing Type | Plain Bearing |
| Housing Width | 0.281 in |
| Type | Rod End |
| Base Dia. | 0.469 in |
| Thread Size | 1/4-28, 1/4 |
| Total Height | 1.687 in |
| Ball Dia. | 1/2 in |
| Thread Length [Min] | 3/4 in |
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Left Hand |
| Housing Material | Alloy Steel |
| Misalignment Range | 16° |
| Misalignment | 16 degrees |
| Inch/Metric | Inch |
| Ball Material | Alloy Steel |
| Length Through Bore | 0.375 in |
| Across Wrench Flats | 3/8 in |
| Bore Size | 0.25 in |
| External Thread Length | 0.75 in |
| Grade | Precision |
| Weight | 0.059 LB |
| EAN or UPC | 190029001420 |

