- Female Rod End
- 0.75 in Bore
- Left Hand
- 3/4-16 UNF-3B-LH
- 3.75 in Long
| Thread Type | UNF-3B-LH |
| Housing Material | Alloy Steel |
| External Thread Length | 1.75 in |
| Ball Material | Alloy Steel |
| Bore Size | 0.75 in |
| Type | Rod End |
| Thread Size | 3/4-16 |
| Thread Hand | Left Hand |
| Total Height | 3.75 in |
| Inch/Metric | Inch |
| Head Diameter | 1 3/4 in |
| Ball Dia. | 1.312 in |
| Misalignment | 14 degrees |
| Lubrication | Flush Fitting |
| Weight | 0.723 LB |

