- Female Rod End
- 0.625 in Bore
- Left Hand
- 5/8-18 UNF-3B-LH
- 3.25 in Long
| Misalignment | 16 degrees |
| Grade | Precision |
| Type | Rod End |
| External Thread Length | 1.5 in |
| Right / Left Hand | Left Hand |
| Bearing Type | Plain Bearing |
| Total Height | 3.25 in |
| Threads per Inch | 18 |
| Lube Fitting | w/o Lube Fitting |
| Base Dia. | 1 in |
| Thread Type | UNF, UNF-3B-LH |
| Housing Material | Alloy Steel |
| Misalignment Range | 16° |
| Length Through Bore | 0.75 in |
| Static Load Rating [Max] | 17955 lbf |
| Thread Length [Min] | 1 1/2 in |
| Thread Hand | Left Hand |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Head Diameter | 1 1/2 in |
| Lubrication | None |
| Ball Dia. | 1 1/8 in |
| Housing Width | 9/16 in |
| Bore Size | 0.625 in |
| Thread Pitch | N/A |
| Inch/Metric | Inch |
| Thread Size | 5/8-18, 5/8 |
| Across Wrench Flats | 7/8 in |
| Ball Material | Alloy Steel |
| Weight | 0.477 LB |
| EAN or UPC | 190029001093 |

