- 45 psig Max. Pressure
- 17-4PH Stainless Steel Material
- 3 ft Over-Mold Cable Electrical Termination
- 1/4" NPT Male Pressure Connection
applications
- Off-road equipment
- Construction machinery
- HVAC/refrigeration
- Compressor control
- Pump monitoring
- Agricultural equipment
- Diagnostic kits
- Engine monitoring
- Process automation and controls
- Hydraulic and pneumatic sensing
features
- Ranges vac through 20,000 psi
- IP66/67 Ingress rating
- Wide selection of electrical and process connections available
- Customizable configurations
- External magnetic offset and span adjustment
| Accuracy | 1.00% span |
| Material | 17-4PH Stainless Steel |
| Pressure Range [Max] | 45 psig |
| Output Signal | 4 to 20 mA with a 9 to 36 VDC power supply required |
| Electrical Termination | 3 ft Over-Mold Cable |
| Pressure Connection | 1/4" NPT Male |
| Weight | 0.22 LB |

