- 63 mm Face
- 1/4" NPT
- Lower Mount Dry Pressure Gauge
- Stainless Case
- 0-100 psi
features
- All stainless, all-welded construction for longer life
- Patented PowerFlex™ movement isolates movement from shock and vibration
- True Zero™ pointer indication – no stop pin to mask false zero reading
- Liquid-filled case
| Gauge Function | Pressure Gauge |
| Tube Material | Stainless Steel |
| Face Diameter | 63 mm |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 100 psi |
| Gauge Type | Dry |
| Pressure Range [Max] | 100 psi |
| NPT Male | 1/4 in |
| Socket Material | Stainless Steel |
| Case Material | Stainless Steel |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 20 °F |
| Weight | 0.4 LB |
| EAN or UPC | 759426954861 |

