- 63 mm Face
- 1/4" NPT
- Lower Mount Liquid Pressure Gauge
- Stainless Case
- 0-5000 psi
features
- Soldered brass socket and bronze tube design
- Corrosion-resistant stainless steel case/ring
- Two-year warranty
| Pressure Range [Max] | 5000 psi |
| Gauge Pressure Range | 0 to 5,000 psi |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 20 °F |
| Socket Material | Brass |
| Case Material | Stainless Steel |
| NPT Male | 1/4 in |
| Face Diameter | 63 mm |
| Mounting Style | Lower Mount |
| Tube Material | Bronze |
| Gauge Type | Liquid |
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Weight | 0.487 LB |
| EAN or UPC | 662876210008 |

