- 4 1/2" Face Lower Mount Pressure Gauge
- 1/2" NPT
- Phenolic Case
- Dry Type
- 0-5,000 psi
features
- Round Cap Tip" construction lowers stresses for longer life
- Meets UL 94 V-0
- Front ring and back cover are polycarbonate
- Other ranges available – consult your Applied® representative
| Case Material | Phenolic |
| NPT Male | 1/2 in |
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 5,000 psi |
| Pressure Range [Min] | 0 psi |
| Socket Material | Stainless Steel |
| Face Diameter | 4 1/2 in |
| Gauge Type | Dry |
| Pressure Range [Max] | 5,000 psi |
| Tube Material | Stainless Steel |
| Weight | 2.5 LB |
| EAN or UPC | 723259930385 |

