- Lower Mount
- 3 1/2" Face Diameter
- Steel Case
- 1/4" NPT
- 0-200 PSI
| Gauge Pressure Range | 0 to 200 psi |
| Face Diameter | 3 1/2 in |
| Gauge Type | Dry |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 200 psi |
| Case Material | Steel |
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| NPT Male | 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 662876002641 |

