- Type 1032 Sanitary Gauge
- 3 1/2" Face
- Lower Mount 1 1/2" Tri-Clamp
- 0-160 psi
description
- Gauges can be autoclaved/sterilized and cleaned or steamed in place (CIP, SIP). They have been designed specifically to meet the needs of the sanitary marketplace.
applications
- Food and pharmaceutical uses
features
- Welded 316L stainless steel diaphragm and seal housing
- Diaphragm electropolished to 12-20 RA finish
- External zero adjust on 3 1/2" dial size
- Additional ranges and sizes available
- 1 1/2" tri-clover connection
- All-welded 316 stainless steel bourdon tube
- 300 series stainless steel case and ring
compliances
- 0
| Gauge Type | Dry |
| Gauge Function | Sanitary Gauge |
| Face Diameter | 3 1/2 in |
| NPT Male | N/A |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 160 psi |
| Temperature Range [Min] | -40 °F |
| Socket Material | N/A |
| Gauge Pressure Range | 0 to 160 psi |
| Case Material | 300 Series Polished Stainless Steel |
| Pressure Range [Min] | 0 psi |
| Tube Material | Stainless Steel |
| Temperature Range [Max] | 300 °F |
| Weight | 2.0 LB |
| EAN or UPC | 759426043732 |

