- Liquid Vacuum Gauge
- Back Mount
- 3 1/2" Face
- 0-30" Hg
- Stainless Steel Case
features
- ASME Grade 1A, 1% accuracy full scale
- All stainless, all-welded construction for longer life
- Powerflex™ movement provides superior resistance to shock, vibration and pulsation
- True Zero™ pointer indication – no stop pin to mask false zero reading
- Liquid-filled case
- Five-year limited warranty
| Mounting Style | Back Mount |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 inHg |
| Tube Material | Stainless Steel |
| Face Diameter | 3 1/2 in |
| Pressure Range [Max] | 30 inHg |
| Gauge Type | Liquid |
| Gauge Function | Vacuum Gauge |
| Socket Material | Bronze |
| Gauge Pressure Range | 0 to 30 inHg |
| Case Material | Stainless Steel |
| Weight | 0.8 LB |

