- Back Mount
- 2 1/2" Face Diameter
- Steel Case
- 1/4" NPT
- 0-400 PSI
| Case Material | Steel |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Pressure Range [Min] | 0 psi |
| Gauge Pressure Range | 0 to 400 psi |
| Socket Material | Brass |
| Pressure Range [Max] | 400 psi |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Mounting Style | Back Mount |
| Weight | 0.3 LB |
| EAN or UPC | 662876001712 |

