- Liquid Compound Gauge
- Lower Mount
- 2 1/2" Face
- 0-30 psi
- 0-30" Hg
features
- All stainless, all-welded construction for longer life
- Powerflex™ movement provides superior resistance to shock, vibration and pulsation
- True Zero™ pointer indication – no stop pin to mask false zero reading
- Liquid-filled case
- Five-year limited warranty
- ASME Grade 1A, 1% accuracy full scale (1.5% accuracy on liquid filled gauges)
- Other ranges available – consult your Applied® representative
| Socket Material | Bronze |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 30 psi, 0 to 30 inHg |
| Pressure Range [Max] | 30 psi, 30 inHg |
| Gauge Function | Compound Gauge |
| Tube Material | Stainless Steel |
| Case Material | Stainless Steel |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi, 0 inHg |
| Weight | 0.3 LB |
| EAN or UPC | 759426946149 |

