- Back Mount
- 2" Face Diameter
- Steel Case
- 1/8" NPT
- 0-60 PSI
| Pressure Range [Max] | 60 psi |
| Mounting Style | Back Mount |
| NPT Male | 1/8 in |
| Face Diameter | 2 in |
| Pressure Range [Min] | 0 psi |
| Gauge Type | Dry |
| Gauge Function | Pressure Gauge |
| Case Material | Steel |
| Gauge Pressure Range | 0 to 60 psi |
| Weight | 0.26 LB |
| EAN or UPC | 662876001118 |

