- Back or Panel Mount
- 1 1/2" Face Diameter
- Steel Case
- 1/8" NPT
- 0-200 PSI
| Pressure Range [Min] | 0 psi |
| Mounting Style | Back Mount, Panel Mount |
| NPT Male | 1/8 in |
| Gauge Type | Dry |
| Gauge Function | Pressure Gauge |
| Face Diameter | 1 1/2 in |
| Case Material | Steel |
| Gauge Pressure Range | 0 to 200 psi |
| Pressure Range [Max] | 200 psi |
| Weight | 0.3 LB |
| EAN or UPC | 662876128150 |

