Asco Valves
EF8300G076U120/60
8300 Series General Service Direct Acting Solenoid Valve
Item #101822039
| Valve Function | General Purpose |
| Series | 8300 |
| Voltage Rating | 120 VAC, 60 Hz |
| Actuation | Direct Acting |
| Weight | 1.269 LB |
