Skip to content Skip to navigation menu
Asco ValvesEF8210G056 120/60

EF8210G056 120/60

8210 Series Two-Way General Service Pilot Operated Solenoid Valve
Item #101810997
Asco ValvesEF8210G056 120/60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.

compliances

  • 0
Valve Function General Purpose
Actuation Pilot Operated
Voltage Rating 120 VAC, 60 Hz
Series 8210
Function 2-Way
Orifice Size 1 1/4 in
Connection Size 1 1/2
Connection Type NPT
Flow Pattern Normally Closed
Weight 2.607 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison