Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Coil included
Maximum fluid temperature 180 °F
120V, 60Hz
Brass and stainless steel body
compliances
0
Connection Size
1
Body Material
Brass
Flow Pattern
Normally Closed
Connection Type
NPT
Cv Flow
13
Valve Function
General Purpose, Explosion Proof
Coil Insulation
Class F
Series
8210
Solenoid Enclosure
NEMA 7,9
Watt Rating
16.1 W
Valve Type
Pressure Vessel w/Coil
Function
2-Way
Coil Termination
Leads
Orifice Size
1 in
Actuation
Pilot Operated
Voltage Rating
120 VAC, 60 Hz
Weight
1.904 LB
We're here for you
with Service Centers across the country - We have your back