Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder, and one or two exhausts. They may be mounted in any position.
features
Compact valves for general service applications
Low-cost, four-way valve when low flow is sufficient
Mountable in any position
compliances
0
Cv Flow
0.09
Coil Termination
Leads
Watt Rating
10.1 W
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Flow Pattern
Dual Purpose
Connection Size
1/4
Coil Insulation
Class F
Solenoid Enclosure
NEMA 1
Body Material
Brass
Actuation
Pilot Operated
Connection Type
NPT
Function
4-Way
Valve Type
Pressure Vessel w/Coil
Valve Function
General Purpose, Compact
Orifice Size
1/16 in
Series
8345
Weight
2.15 LB
We're here for you
with Service Centers across the country - We have your back