- Bar Manifold for 15 mm Sierra Series
- 1/8" NPT
- 4-Way
- 10 Station
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
| Kit Includes | Manifold, Seals & Bolts |
| Valve Size | 15 mm |
| Port Type | NPT |
| Cylinder Port | N/A |
| Manifold Design | Manifold Only |
| Height | 1.063 in |
| Manifold Type | 4-Way |
| Pilot | N/A |
| No. of Stations | 10 |
| Port Size | 1/8 |
| Length | 8.230 in |
| Series | Sierra 15 Series |
| Weight | 4.12 LB |

