- Provenair® Repair Kit for 2" Bore Stainless Steel Cylinder
- Double Acting, Single Rod
- 5/8" Rod Diameter
- Viton Seals
| End Type | Single Rod |
| Series | Provenair® |
| Rod Diameter | 5/8 in |
| Cylinder Material | Stainless Steel |
| Seal Material | Viton |
| Cylinder Bore Size | 2 in |
| Cylinder Type | Double Acting, Single Rod |
| Weight | 1.0 LB |

