- Premair™ Compact Series Round Cylinder
- 1 1/2" Bore
- 1/2" Stroke
- Basic Mount
- Female Rod
description
- Stainless steel tie bolts and aluminum spacers lock precision-machined heads tightly around a heavy walled, aluminum alloy cylinder barrel. Barrel's extremely smooth, self-lubricating interior surface ensures highly reliable performance and extended seal life.
features
- Piston rod bushing captive in cylinder head
- Bushing offers higher load bearing capacity and lower coefficient of friction
- Hard chrome-plated stainless steel piston rod
- Captive rod seal in precision machined groove
- Rod seal internally lubricated
- Buna-N o-ring tube seals
- Internally lubricated carboxylated nitrile o-ring or optional u-cup seals
- Thick cover prevents impact damage
- High strength threaded fastener and adhesive mates piston to rod
- Interchangeable with Bimba and Fabco
| Rod Diameter | 5/8 in |
| Port Location | Standard (Position 1) |
| Port Size | 1/8 |
| Action | Double Acting, Single Rod End |
| Rod Material | Chrome-Plated Stainless Steel |
| Rod End Thread | 3/8-24 |
| Port Type | NPT |
| Cylinder Bore Size | 1.5 in |
| Mounting | Basic |
| Rod Thread Type | Female |
| Series | Premair™ Compact Series |
| Body Material | Aluminum |
| Weight | 0.676 LB |

