- Single Solenoid Sierra 15 Series Valve
- Standard Duty
- 4-Way, 2 Positon
- Spring Return
- Body Ported
features
- Lightweight and exceptionally durable valve body
- Ultra compact valve design
- One-touch manual valve override
- Sandwich shut-off block option
- Superior flow capacity
| Return Type | Spring |
| Installed Options | None |
| Operation | Electric |
| Valve Type | 4-Way, 2 Position |
| Port Size | M5 |
| Temperature Range [Min] | 0 °F |
| Voltage Rating | 12 VDC |
| Overrides | No Overrides |
| Length | 3 1/2 in |
| Operating Pressure Range | Vacuum to 115 psi |
| Wiring Options | None |
| Stations | N/A |
| Coil Style | Plug-In |
| Valve Body Style | Body Ported |
| Temperature Range [Max] | 122 °F |
| Height | 1 1/2 in |
| Actuator Type | Solenoid |
| Solenoid | Single |
| Valve Duty | Standard Duty |
| Valve Size | 15 mm |
| Flow (SCFM) | 9 SCFM |
| Port Type | Metric |
| Series | Sierra 15 Series |
| Cv Flow | 0.25 |
| Spool Description | N/A |
| Weight | 1.5 LB |

