- Provenair® Repair Kit for 2" Bore Aluminum Cylinder
- Double Acting, Double Rod
- 5/8" Rod Diameter
- Buna-N Seals
| Cylinder Type | Double Acting, Double Rod |
| Cylinder Bore Size | 2 in |
| Series | Provenair® |
| Cylinder Material | Aluminum |
| Rod Diameter | 5/8 in |
| End Type | Double Rod |
| Seal Material | Buna-N |
| Weight | 1.1 LB |

