- Provenair® Repair Kit for 5" Bore Aluminum Cylinder
- Double Acting, Double Rod
- 1" Rod Diameter
- Viton Seals
| Cylinder Material | Aluminum |
| End Type | Double Rod |
| Cylinder Type | Double Acting, Double Rod |
| Cylinder Bore Size | 5 in |
| Rod Diameter | 1 in |
| Seal Material | Viton |
| Series | Provenair® |
| Weight | 3.0 LB |

