- Provenair® Repair Kit for 3 1/4" Bore Aluminum Cylinder
- Double Acting, Single Rod
- 1 3/8" Rod Diameter
- Viton Seals
| Seal Material | Viton |
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Bore Size | 3.25 in |
| End Type | Single Rod |
| Series | Provenair® |
| Cylinder Material | Aluminum |
| Rod Diameter | 1 3/8 in |
| Weight | 1.1 LB |

