
- Provenair® Repair Kit for 2" Bore Aluminum Cylinder
- Double Acting, Single Rod
- 1" Rod Diameter
- Viton Seals
Cylinder Material | Aluminum |
End Type | Single Rod |
Seal Material | Viton |
Series | Provenair® |
Rod Diameter | 1 in |
Cylinder Type | Double Acting, Single Rod |
Cylinder Bore Size | 2 in |
Weight | 1.1 LB |
