- Provenair® Repair Kit for 2" Bore Aluminum Cylinder
- Double Acting, Single Rod
- 1" Rod Diameter
- Buna-N Seals
| End Type | Single Rod |
| Rod Diameter | 1 in |
| Series | Provenair® |
| Seal Material | Buna-N |
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Bore Size | 2 in |
| Cylinder Material | Aluminum |
| Weight | 0.02 LB |

