
- Provenair® Repair Kit for 5" Bore Aluminum Cylinder
- Double Acting, Single Rod
- 1 3/8" Rod Diameter
- Buna-N Seals
Series | Provenair® |
Rod Diameter | 1 3/8 in |
Cylinder Bore Size | 5 in |
Seal Material | Buna-N |
Cylinder Material | Aluminum |
Cylinder Type | Double Acting, Single Rod |
End Type | Single Rod |
Weight | 4.03 LB |
