- Seal Kit for Economair® Cylinder
- 4" Bore Size
- Cushioned on Both Ends
- Double Acting, Double Rod
- Packing: Lip Seal, Nitrile
| Cushions | Cushioned, Both Ends |
| Seal Material | Lip Seal, Nitrile |
| Cylinder Bore Size | 4 in |
| Cylinder Type | Double Acting, Double Rod |
| Series | Economair® |
| Weight | 0.02 LB |

