
- Seal Kit for Economair® Cylinder
- 3" Bore Size
- Cushioned on Both Ends
- Double Acting, Double Rod
- Packing: O-Ring, Low Friction
Series | Economair® |
Cylinder Bore Size | 3 in |
Cylinder Type | Double Acting, Double Rod |
Cushions | Cushioned, Both Ends |
Seal Material | O-Ring, low friction seals. |
Weight | 0.02 LB |
