- Seal Kit for Economair® Cylinder
- 2 1/2" Bore Size
- Cushioned on Both Ends
- Double Acting, Double Rod
- Packing: Lip Seal, Self-Lubricating
| Series | Economair® |
| Cushions | Cushioned, Both Ends |
| Seal Material | Lip Seal, Self-Lubricating |
| Cylinder Bore Size | 2.5 in |
| Cylinder Type | Double Acting, Double Rod |
| Weight | 0.02 LB |

