
- Seal Kit for Economair® Cylinder
- 2 1/2" Bore Size
- Cushioned on Both Ends
- Double Acting
- Packing: Lip Seal, Self-Lubricating
Cylinder Bore Size | 2.5 in |
Seal Material | Lip Seal, Self-Lubricating |
Series | Economair® |
Cylinder Type | Double Acting |
Cushions | Cushioned, Both Ends |
Weight | 1.41 LB |
