
- Seal Kit for Economair® Cylinder
- 2" Bore Size
- Cushioned on Both Ends
- Double Acting, Double Rod
- Packing: Lip Seal, Hydraulic
Series | Economair® |
Seal Material | Lip Seal, Hydraulic |
Cylinder Type | Double Acting, Double Rod |
Cylinder Bore Size | 2 in |
Cushions | Cushioned, Both Ends |
Weight | 0.02 LB |
