- Seal Kit for Economair® Cylinder
- 1 1/8" Bore Size
- Cushioned on Both Ends
- Double Acting
- Packing: O-Ring, Viton
| Cylinder Type | Double Acting |
| Series | Economair® |
| Cushions | Cushioned, Both Ends |
| Seal Material | O-Ring, Viton |
| Cylinder Bore Size | 1.125 in |
| Weight | 1.1 LB |

