
- Seal Kit for Economair® Cylinder
- 1 1/2" Bore Size
- Cushioned on Both Ends
- Double Acting, Double Rod
- Packing: Lip Seal, Self-Lubricating
Cushions | Cushioned, Both Ends |
Cylinder Bore Size | 1.5 in |
Seal Material | Lip Seal, Self-Lubricating |
Cylinder Type | Double Acting, Double Rod |
Series | Economair® |
Weight | 1.65 LB |
