
- Seal Kit for Economair® Cylinder
- 1 1/2" Bore Size
- Cushioned on Both Ends
- Double Acting
- Packing: Lip Seal, Hydraulic
Seal Material | Lip Seal, Hydraulic |
Cylinder Bore Size | 1.5 in |
Series | Economair® |
Cushions | Cushioned, Both Ends |
Cylinder Type | Double Acting |
Weight | 0.02 LB |
