- Seal Kit for Economair® Cylinder
- 4" Bore Size
- Non-Cushioned
- Double Acting
- Packing: Lip Seal, Hydraulic
| Cushions | Noncushioned |
| Series | Economair® |
| Cylinder Type | Double Acting |
| Cylinder Bore Size | 4 in |
| Seal Material | Lip Seal, Hydraulic |
| Weight | 0.02 LB |
| Cushions | Noncushioned |
| Series | Economair® |
| Cylinder Type | Double Acting |
| Cylinder Bore Size | 4 in |
| Seal Material | Lip Seal, Hydraulic |
| Weight | 0.02 LB |