- Seal Kit for Economair® Cylinder
- 4" Bore Size
- Non-Cushioned
- Double Acting
- Packing: Lip Seal, Self-Lubricating
| Cylinder Bore Size | 4 in |
| Series | Economair® |
| Cushions | Noncushioned |
| Seal Material | Lip Seal, Self-Lubricating |
| Cylinder Type | Double Acting |
| Weight | 1.1 LB |

