- Seal Kit for Economair® Cylinder
- 3" Bore Size
- Non-Cushioned
- Double Acting, Double Rod
- Packing: O-Ring, Nitrile
| Cushions | Noncushioned |
| Seal Material | O-Ring, Nitrile |
| Series | Economair® |
| Cylinder Bore Size | 3 in |
| Cylinder Type | Double Acting, Double Rod |
| Weight | 0.31 LB |

