- Seal Kit for Economair® Cylinder
- 3" Bore Size
- Non-Cushioned
- Double Acting
- Packing: Lip Seal, Nitrile
| Cushions | Noncushioned |
| Cylinder Type | Double Acting |
| Cylinder Bore Size | 3 in |
| Seal Material | Lip Seal, Nitrile |
| Series | Economair® |
| Weight | 1.1 LB |
| Cushions | Noncushioned |
| Cylinder Type | Double Acting |
| Cylinder Bore Size | 3 in |
| Seal Material | Lip Seal, Nitrile |
| Series | Economair® |
| Weight | 1.1 LB |