- Seal Kit for Economair® Cylinder
- 2 1/2" Bore Size
- Non-Cushioned
- Double Acting, Double Rod
- Packing: Lip Seal, Nitrile
| Series | Economair® |
| Cylinder Type | Double Acting, Double Rod |
| Seal Material | Lip Seal, Nitrile |
| Cushions | Noncushioned |
| Cylinder Bore Size | 2.5 in |
| Weight | 0.02 LB |

