
- Seal Kit for Economair® Cylinder
- 2 1/2" Bore Size
- Non-Cushioned
- Double Acting, Double Rod
- Packing: O-Ring, Viton
Cylinder Type | Double Acting, Double Rod |
Cylinder Bore Size | 2.5 in |
Seal Material | O-Ring, Viton |
Cushions | Noncushioned |
Series | Economair® |
Weight | 0.02 LB |
