
- Seal Kit for Economair® Cylinder
- 2 1/2" Bore Size
- Non-Cushioned
- Double Acting
- Packing: O-Ring, Nitrile
Series | Economair® |
Cylinder Bore Size | 2 1/2 in |
Seal Material | O-Ring, Nitrile |
Cushions | Noncushioned |
Cylinder Type | Double Acting |
Weight | 0.2 LB |
