- Seal Kit for Economair® Cylinder
- 1 1/8" Bore Size
- Non-Cushioned
- Double Acting, Double Rod
- Packing: Lip Seal, Viton
| Cushions | Noncushioned |
| Cylinder Type | Double Acting, Double Rod |
| Seal Material | Lip Seal, Viton |
| Series | Economair® |
| Cylinder Bore Size | 1.125 in |
| Weight | 0.02 LB |

