- Seal Kit for Economair® Cylinder
- 1 1/2" Bore Size
- Non-Cushioned
- Double Acting
- Packing: O-Ring, Viton
| Cylinder Type | Double Acting |
| Seal Material | O-Ring, Viton |
| Cushions | Noncushioned |
| Series | Economair® |
| Cylinder Bore Size | 1.5 in |
| Weight | 0.82 LB |
| Cylinder Type | Double Acting |
| Seal Material | O-Ring, Viton |
| Cushions | Noncushioned |
| Series | Economair® |
| Cylinder Bore Size | 1.5 in |
| Weight | 0.82 LB |